350 MCM XHHW-2 Stranded Aluminum 500'

Item #: 0704474
Cat #: 350XHHWBKSTRALX500
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
350 MCM, XHHW-2, Compact Stranded Aluminum, 600V, Black, 500 ft. Reel.

Overview

350 MCM, XHHW-2, Compact Stranded Aluminum, 600V, Black, 500 ft. Reel.
Also known as: 350XHHWBKSTRALX500

Specifications

Length: 500 ft
Color: Black
Volts AC: 600
Conductors: 1
Gauge: 350
Material: Aluminum
Jacket: XLPE
Stranding: Stranded
Length: 500 ft
Volts AC: 600
Gauge: 350
Jacket: XLPE
Color: Black
Conductors: 1
Material: Aluminum
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)