250 MCM XHHW-2 Stranded Aluminum Blac

Item #: 0704472
Cat #: 250XHHWBLKSTRX500
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
250 MCM, XHHW-2, Compact Stranded Aluminum, 600V, Black 500' Reel

Overview

250 MCM, XHHW-2, Compact Stranded Aluminum, 600V, Black 500' Reel
Also known as: 250XHHWBLKSTRX500

Specifications

Gauge: 250
Length: 500 ft
Color: Black
Volts AC: 600
Conductors: 1
Material: Aluminum
Jacket: XLPE
Stranding: Stranded
Gauge: 250
Color: Black
Conductors: 1
Jacket: XLPE
Length: 500 ft
Volts AC: 600
Material: Aluminum
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)