4/0 AWG XHHW-2 Stranded Aluminum Black 500'

Item #: 0704470
Cat #: 4AXHHWBLKSTRALX500
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
4/0 AWG, XHHW-2, Compact Stranded Aluminum, 600V, Black, 500 ft. Reel.

Overview

4/0 AWG, XHHW-2, Compact Stranded Aluminum, 600V, Black, 500 ft. Reel.
Also known as: 4AXHHWBLKSTRALX500

Specifications

Length: 500 ft
Color: Black
Gauge: 4/0
Volts AC: 600
Conductors: 1
Material: Aluminum
Jacket: XLPE
Stranding: Stranded
Length: 500 ft
Gauge: 4/0
Conductors: 1
Jacket: XLPE
Color: Black
Volts AC: 600
Material: Aluminum
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)