3/0 AWG XHHW-2 Stranded Aluminum 500'

Item #: 0704468
Cat #: 3AXHHWSTRBLKALX500
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
3/0 AWG, XHHW-2, Compact Stranded Aluminum, 600V, Black, 500 ft. Reel.

Overview

3/0 AWG, XHHW-2, Compact Stranded Aluminum, 600V, Black, 500 ft. Reel.
Also known as: 3AXHHWSTRBLKALX500

Specifications

Gauge: 3/0
Length: 500 ft
Color: Black
Volts AC: 600
Conductors: 1
Material: Aluminum
Jacket: XLPE
Stranding: Stranded
Gauge: 3/0
Color: Black
Conductors: 1
Jacket: XLPE
Length: 500 ft
Volts AC: 600
Material: Aluminum
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)