2/0 XHHW Stranded Aluminum, Black, 500' Reel

Item #: 0704467
Cat #: 2AXHHWSTRBLKALX500
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
2/0 AWG, XHHW-2, Compact Stranded Aluminum, 600V, Black, 500 ft. Reel.

Overview

2/0 AWG, XHHW-2, Compact Stranded Aluminum, 600V, Black, 500 ft. Reel.
Also known as: 2AXHHWSTRBLKALX500

Specifications

Length: 500 ft
Color: Black
Gauge: 2/0
Volts AC: 600
Conductors: 1
Material: Aluminum
Jacket: XLPE
Stranding: Stranded
Length: 500 ft
Gauge: 2/0
Conductors: 1
Jacket: XLPE
Color: Black
Volts AC: 600
Material: Aluminum
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)