1/0 AWG XHHW Stranded Aluminum, Black, 500'

Item #: 0704465

Cat #: XHHW1/0STRBLK500RL

UPC: 980120542256

Company wide:
0 in stock
Documents & Guides
1/0 AWG, XHHW-2, Compact Stranded Aluminum, 600V, Black, 500 ft. Reel.

Overview

1/0 AWG, XHHW-2, Compact Stranded Aluminum, 600V, Black, 500 ft. Reel.

XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.

Also known as: 980120542256, XHHW1/0STRBLK500RL, 1AXHHWBLKSTRALX500

Specifications

Length: 500 ft
Color: Black
Gauge: 1/0 AWG
Volts AC: 600
Conductors: 1
Material: Aluminum
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Length: 500 ft
Gauge: 1/0 AWG
Conductors: 1
Jacket: XLPE
Package Type: Reel
Color: Black
Volts AC: 600
Material: Aluminum
Stranding: Stranded