Sylvania 16759 General Purpose Incandescent Lamp, 3 W, E12 Candelab

Item #: 0704464

Cat #: 3S6/5-130V

UPC: 046135167591

Company wide:
0 in stock
Documents & Guides
Sylvania 16759 General Purpose Incandescent Lamp, 3 W, E12 Candelabra, S6, 12 Lumens *Sylvania Part # 16759*

Overview

Sylvania 16759 General Purpose Incandescent Lamp, 3 W, E12 Candelabra, S6, 12 Lumens *Sylvania Part # 16759*

Sylvania SYL3S6/5130V incandescent lamps are available in a wide range of sizes, shapes and wattages. They offer low initial cost, good color qualities and good optical control. Additionally, incandescent light sources require no ballast and they can be dimmed. There are hundreds of different incandescent lamp configurations available to meet the requirements of applications ranging from the most mundane to the extremely specialized.

Also known as: 046135167591, 3S6/5-130V, SYL3S65130V

Specifications

Lumens: 12
Type: Miniature
Volts AC: 130
Shape: S6 (Straight)
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Wattage: 3
Base: Candelabra Screw (E12)
Lumens: 12
Volts AC: 130
Color Temperature: 2850 (Warm White)
Wattage: 3
Type: Miniature
Shape: S6 (Straight)
Color Rendering Index (CRI): 100
Base: Candelabra Screw (E12)