1 XHHW Stranded Aluminum, Black, 500' Reel

Item #: 0704462

Cat #: XHHW1STRBLK500RL

UPC: 980120542003

Call for price
Company wide:
0 in stock
Documents & Guides
1 XHHW Stranded Aluminum, Black, 500' Reel

Overview

1 XHHW Stranded Aluminum, Black, 500' Reel

XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.

Also known as: 980120542003, XHHW1STRBLK500RL, 1XHHWSTRBLKALX500

Specifications

Gauge: 1 AWG
Length: 500 ft
Color: Black
Volts AC: 600
Conductors: 1
Material: Aluminum
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Gauge: 1 AWG
Color: Black
Conductors: 1
Jacket: XLPE
Package Type: Reel
Length: 500 ft
Volts AC: 600
Material: Aluminum
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)