Axial Cooling Fan 115V, 50/60Hz, 36/36W, 1A
Item #: 0704456
Cat #: A10AXFNPG
UPC: 783510504496
$ 623.07 EA
Company wide:
0
in stock
Documents & Guides
Axial Fan, 10", Compact, Bulletin Dthrm (Datacom Thermal Management Products), Size/Dims: 115V 50/60Hz
Overview
Axial Fan, 10", Compact, Bulletin Dthrm (Datacom Thermal Management Products), Size/Dims: 115V 50/60Hz
Compact Cooling Fans are ideal for applications where enclosure space is limited and quiet, reliable cooling is required. Engineered for 50,000 hours of continuous operation without lubrication or service.
Also known as: 783510504496, A10AXFNPG, HOFA10AXFNPG
Features & Benefits
- Maximum operating temperature is 158 F (70 C)
- 4-inch fan is thermally protected and uses permanently lubricated ball bearings
- 6- and 10-inch fans have ball-bearing construction and split-capacitor motors
- Split-capacitor motors are thermally protected to avoid premature failure
- Dynamically balanced impellers molded from polycarbonate material
- One finger guard is furnished (additional finger guards are available)
- All mounting hardware is provided
- 240 and 560 CFM fans have ball bearing construction and split capacitor motors
- Fans have leadwires with ends stripped 1/2-inch (12-mm) or 6-foot (1.8-m) cord with polarized plug for power connections
- Fan bracket and additional finger guards must be purchased separately
Specifications
| Weight: | 5 lb |
| Width: | 9 in |
| Height: | 9 in |
| Depth: | 3.750 in |
| Finish: | Powder Coated |
| Color: | Jet Black |
| Weight: | 5 lb |
| Height: | 9 in |
| Finish: | Powder Coated |
| Width: | 9 in |
| Depth: | 3.750 in |
| Color: | Jet Black |