Insulated Cable Connector, 4 AWG to 500 MCM

Item #: 0704448

Cat #: IPLMD500-8

UPC: 662381945068

$ 384.03 EA
Company wide:
0 in stock
Insulated Multi-Cable Stacked Connector Block, Wire Entry Either Side, 600V, Number of Ports: 8, Wire Range: 4 AWG - 500 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.

Overview

Insulated Multi-Cable Stacked Connector Block, Wire Entry Either Side, 600V, Number of Ports: 8, Wire Range: 4 AWG - 500 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
Also known as: 662381945068, IPLMD500-8, NSIIPLMD5008

Specifications

Material: Plastisol
Color: Black
Conductors: 8
Volts AC: 600
Allowable Gauge Range: 4 - 500
Wire/Cable Openings: 8
Material: Plastisol
Conductors: 8
Allowable Gauge Range: 4 - 500
Color: Black
Volts AC: 600
Wire/Cable Openings: 8