
Company wide:
0
in stock
Square Washer w/ Channel Guide, Thread Diameter: 3/8", Material: Steel, Finish: Zinc Dichromate Gold.
Overview
Square Washer w/ Channel Guide, Thread Diameter: 3/8", Material: Steel, Finish: Zinc Dichromate Gold.
Also known as: 702316534339, PS 2504 3/8 ZD, PSTPS250438ZD
Specifications
| Diameter: | 3/8 in |
| Material: | Steel |
| Finish: | Zinc |
| Diameter: | 3/8 in |
| Finish: | Zinc |
| Material: | Steel |