Offset Pin Terminal, Aluminum, Tin Plated, Yellow

Item #: 0704385

Cat #: PTO-750

UPC: 662381033291

$ 145.05 EA
Company wide:
1 in stock
Documents & Guides
Offset Pin Terminal, Aluminum, Tin Plated, Yellow Color Coded, 750 MCM,1 Conductor, Plastisol Cover, 600V

Overview

Offset Pin Terminal, Aluminum, Tin Plated, Yellow Color Coded, 750 MCM,1 Conductor, Plastisol Cover, 600V
Also known as: 662381033291, PTO-750, NSIPTO750, Pin Adapter, Pin Connector

Specifications

Material: Plastisol
Volts AC: 600
Color: Yellow
Allowable Gauge Range: 750
Material: Plastisol
Color: Yellow
Volts AC: 600
Allowable Gauge Range: 750