Clamp Multimeter

Item #: 0704368

Cat #: FLUKE-771

UPC: 095969349697

$ 1067.07 EA
Company wide:
0 in stock
Documents & Guides
Clamp Meter, Multimeter, Maximum Rating: 99mA AC/DC, Features: Measures mA without Breaking Circuit

Overview

Clamp Meter, Multimeter, Maximum Rating: 99mA AC/DC, Features: Measures mA without Breaking Circuit

If you need more time in your busy day take a good look at the Fluke 772 mA Clamp Meters. It’s designed to save you time, and money, by eliminating time wasting activities. Now you can troubleshoot and repair 4-20 mA loops without breaking the loop or bringing down the system.

Also known as: 095969349697, FLUKE-771, FLUFLUKE771

Specifications

Type: Clamp Meter, Multimeter
Standards: California Proposition 65
Color: Yellow
Type: Clamp Meter, Multimeter
Color: Yellow
Standards: California Proposition 65