MC 4P FP 10M 18/4 PVC

Item #: 0704356

Cat #: 104000A05M100

UPC: 786788346553

$ 106.99 EA
Company wide:
0 in stock
Documents & Guides
Mini-Change« A-Size Single-Ended Cordset, 4 Poles, Female (Straight) to Pigtail, 10.0m Length

Overview

Mini-Change« A-Size Single-Ended Cordset, 4 Poles, Female (Straight) to Pigtail, 10.0m Length
Also known as: 786788346553, 104000A05M100, WOO104000A05M100

Specifications

Material: PVC
Amps: 5.600
Color: Yellow
Material: PVC
Color: Yellow
Amps: 5.600