Junction Box, NEMA 4X, Continuous Hinge, 8" x 6" x 4"

Item #: 0704335

Cat #: BN4080604CHSS

UPC: 786725378609

Company wide:
0 in stock
Junction Box, NEMA 4X, Hinge Cover, 8 x 6 x 4 Inch, Stainless Steel

Overview

Junction Box, NEMA 4X, Hinge Cover, 8 x 6 x 4 Inch, Stainless Steel

Provides unmatched protection for housing electrical components in highly corrosive environments. This enclosure is used in indoor and outdoor settings that are frequently wet or have constant exposure to water, other liquids or contaminates.

Also known as: 786725378609, BN4080604CHSS, WIEBN4080604CHSS

Features & Benefits

  • Provides unmatched protection for housing electrical components in highly corrosive environments
  • This enclosure is used in indoor and outdoor settings that are frequently wet or have constant exposure to water, other liquids or contaminates.

Specifications

Depth: 4 in
Mounting: Surface
Material: Stainless Steel
Height: 8 in
Width: 6 in
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X
Depth: 4 in
Material: Stainless Steel
Width: 6 in
IP/NEMA Rating: NEMA 4X
Mounting: Surface
Height: 8 in
Standards: California Proposition 65