1
more

Power Distribution Terminal Block, 3P, 420A, 600V
Item #: 0704288
Cat #: CH16376-3
UPC: 782114180587
$ 677.14 EA
Company wide:
0
in stock
Documents & Guides
Power Distribution Terminal Block, 3-Pole, 420 Amp, 600 Volts, Line Connection:600mcm - 2cu/al, Load Connection: (6) 2 - 14cu/ 8al, (3) 1/0 - 14 Cu/ 8al, Aluminum Connectors
Overview
Power Distribution Terminal Block, 3-Pole, 420 Amp, 600 Volts, Line Connection:600mcm - 2cu/al, Load Connection: (6) 2 - 14cu/ 8al, (3) 1/0 - 14 Cu/ 8al, Aluminum Connectors
Also known as: 782114180587, CH16376-3, CUTCH163763
Specifications
| Poles: | 3 |
| Amps: | 420 |
| Volts AC: | 600 |
| Poles: | 3 |
| Volts AC: | 600 |
| Amps: | 420 |