Pin Terminals - Max Solid 2, Max Stranded: 4

Item #: 0704219

Cat #: SC0002

UPC: 054007146483

$ 69.04 EA
Company wide:
14 in stock
Pin Terminals, Maximum Solid: 2, Maximum Stranded: 4, For Use With: Aluminum or Copper Conductors, Rated up to 35 kV

Overview

Pin Terminals, Maximum Solid: 2, Maximum Stranded: 4, For Use With: Aluminum or Copper Conductors, Rated up to 35 kV

Power up every connection with our offering of terminals built for speed, safety, and long-term reliability. Every terminal is engineered for fast assembly and dependable performance, manufactured from high-conductivity electrolytic copper and finished with a corrosion-resistant tin plating. From ring and fork terminals to pins, disconnects, ferrules, splices, and wire joints, We offer the versatility to match any application. Keep your workflow organized with terminal kits available pre-filled with a curated mix of popular components or as empty organizers with multiple compartments ready to be customized to your needs. Connections you can trust—today and for the long haul.

Also known as: 054007146483, SC0002, MMMSC0002

Specifications

Length: 6 in
Material: Aluminum
Allowable Gauge Range: 4 - 2
Length: 6 in
Allowable Gauge Range: 4 - 2
Material: Aluminum