FD 3P 175A 50 DEGREE

Item #: 0704213

Cat #: FD3175V

UPC: 786679105818

$ 6508.62 EA
Company wide:
0 in stock

Overview

FD 3P 175A 50 DEGREE
Also known as: 786679105818, FD3175V, CUTFD3175V

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 175
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 175