Transformer, Dry Type, Drive Isolation, 20KVA, 575 Delta; - 460Y/266VAC

Item #: 0704187

Cat #: DTHB0202S

UPC: 047503000984

$ 4559.23 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, Drive Isolation, 20 KVA, 575 Delta; - 460Y/266 Volt AC, 3-Phase, Floor Mount

Overview

Transformer, Dry Type, Drive Isolation, 20 KVA, 575 Delta; - 460Y/266 Volt AC, 3-Phase, Floor Mount
Also known as: 047503000984, DTHB0202S, ACMDTHB0202S

Features & Benefits

  • Copper terminations for trouble free operation
  • Wound Core and Strip Winding for Low Losses
  • Electrostatic shield for enhanced protection
  • Full capacity taps on all units

Specifications

Phase: 3
Volt Amps: 20kVA
Type: Drive Isolation Transformers
Secondary Voltage: 266, 460Y
Primary Voltage: 575 Delta
Phase: 3
Type: Drive Isolation Transformers
Primary Voltage: 575 Delta
Volt Amps: 20kVA
Secondary Voltage: 266, 460Y