Electronic Ballast, Fluorescent, T5, 2-Lamp, 28W, 120-277V

Item #: 0704156
Cat #: B228PUNVC
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Electronic Ballast, Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 28, 120-277 Volt, Lamp Type: F28T5, F35T5, F21T5, F14T5

Overview

Electronic Ballast, Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 28, 120-277 Volt, Lamp Type: F28T5, F35T5, F21T5, F14T5
Also known as: B228PUNVC, UNIB228PUNVC

Specifications

Type: Programmed Start, Electronic
Shape: T5 (Tubular)
Wattage: 28
Volts AC Range: 208, 240, 120
Type: Programmed Start, Electronic
Wattage: 28
Shape: T5 (Tubular)
Volts AC Range: 208, 240, 120

Customer Reviews

No reviews for this product
(0)