BLI BFP4210 1-IN X 1 5/8-IN

Item #: 0704079

Cat #: BFP42-120

UPC: 781011012731

$ 47.56 FT
Company wide:
0 in stock
Documents & Guides
BLI BFP4210 1-IN X 1 5/8-IN

Overview

BLI BFP4210 1-IN X 1 5/8-IN
Also known as: 781011012731, BFP42-120, BLIBFP42120

Specifications

Height: 1 in
Material: Fiberglass
Length: 10 ft
Width: 1-5/8 in
Height: 1 in
Length: 10 ft
Material: Fiberglass
Width: 1-5/8 in