25W A15 Incandescent Lamp, Frosted

Item #: 0704027

Cat #: S3815

UPC: 045923038150

Company wide:
0 in stock
25 Watt A15 Incandescent; Frost; 2500 Average rated hours; 150 Lumens; Medium Base; 130 Volt

Overview

25 Watt A15 Incandescent; Frost; 2500 Average rated hours; 150 Lumens; Medium Base; 130 Volt
Also known as: 045923038150, S3815, SATS3815

Specifications

Base: Medium Screw (E26)
Volts AC: 130
Color: Frosted
Wattage: 25
Color Rendering Index (CRI): 100
Lumens: 150
Shape: A15 (Arbitrary)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: Frosted
Color Rendering Index (CRI): 100
Shape: A15 (Arbitrary)
Dimmable: Yes
Volts AC: 130
Wattage: 25
Lumens: 150
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent