Type 4x, Raised Hng Wdw Cvr

Item #: 0704016

Cat #: RVJB1210HWPL2

UPC: 783510159214

Company wide:
0 in stock
Raised Hinged Latch Wndw Cvr Encl, Bulletin Hj (fiberglass Hoffman J Series), Size/dims: 13.30x11.29x7.10, Material/finish: Fiberglass

Overview

Raised Hinged Latch Wndw Cvr Encl, Bulletin Hj (fiberglass Hoffman J Series), Size/dims: 13.30x11.29x7.10, Material/finish: Fiberglass

RVJB enclosures are designed for use as electrical junction boxes in highly corrosive environments and provide protection for equipment and operators from indirect electrical contact.

Also known as: 783510159214, RVJB1210HWPL2, HOFRHJB1210HWPL2LG

Specifications

Color: Light Gray
Material: Fiberglass
Finish: Smooth Matte
Width: 11.320 in
Height: 13.320 in
Depth: 5.600 in
Standards: Build America Buy America Compliant
Color: Light Gray
Finish: Smooth Matte
Height: 13.320 in
Standards: Build America Buy America Compliant
Material: Fiberglass
Width: 11.320 in
Depth: 5.600 in