HydroForce Germicidal Foam Cleaner - 19oz Aerosol Can

Item #: 0703975

Cat #: 14430

UPC: 078254144306

$ 8.65 EA
Clearance
Price good while supplies last
Company wide:
11 in stock
Germicidal Foam Cleaner, HydroForce, Application: Cleans, Disinfects, Deoderizes, Includes: (1) 19 oz Aerosol

Overview

Germicidal Foam Cleaner, HydroForce, Application: Cleans, Disinfects, Deoderizes, Includes: (1) 19 oz Aerosol

Cleans, disinfects and deodorizes in one easy step. Clings to tough vertical or inverted surface soils without runs or drips. Powerful cleaning agents instantly lift-off and eliminate dirt, dust, grease and grime.

Also known as: 078254144306, 14430, CRC14430

Specifications

Size: 20, 19 oz
Color: White
Type: Cleaner
Size: 20, 19 oz
Type: Cleaner
Color: White