Heavy Duty Degreaser - 15oz Aerosol Spray Can

Item #: 0703973

Cat #: 14440

UPC: 078254144405

$ 21.64 EA
Company wide:
17 in stock
Heavy Duty Degreaser, HydroForce, Super Citrus, Application: Dissolves Grease, Oil, Ink, Grime, Includes: (1) 15 oz Aerosol Spray Can

Overview

Heavy Duty Degreaser, HydroForce, Super Citrus, Application: Dissolves Grease, Oil, Ink, Grime, Includes: (1) 15 oz Aerosol Spray Can

Specially formulated, water-dilutable, d-Limonene based degreaser. Designed for extremely difficult cleaning jobs found in the industrial and cleaning environments. Effective in dissolving grease, oil, ink, and grime.

Also known as: 078254144405, 14440, CRC14440

Specifications

Size: 15 oz
Color: White
Type: Cleaner
Standards: California Proposition 65
Size: 15 oz
Type: Cleaner
Color: White
Standards: California Proposition 65