Chase Nipple, 1", Type: Long, Zinc Die Cast

Item #: 0703872

Cat #: 503L

UPC: 018997503305

$ 4.90 EA
Company wide:
172 in stock
Chase Nipple, 1 Inch, Type: Long, Material: Zinc Die Cast, For Use With a Conduit Coupling to Connect Conduit to a Box, or With a Locknut to Connect Two Boxes

Overview

Chase Nipple, 1 Inch, Type: Long, Material: Zinc Die Cast, For Use With a Conduit Coupling to Connect Conduit to a Box, or With a Locknut to Connect Two Boxes

Chase Nipple, 1 Inch, Type: Long, Material: Zinc Die Cast, For Use With a Conduit Coupling to Connect Conduit to a Box, or With a Locknut to Connect Two Boxes

Also known as: 018997503305, 503L, ARL503L

Specifications

Diameter: 1 in
Material: Zinc
Diameter: 1 in
Material: Zinc