Line Reactor, 4A, 480VAC, 2 Hp, 3% Impedance

Item #: 0703845

Cat #: KLRUL4ATB

UPC:

Company wide:
0 in stock
Documents & Guides
KLR Reactor, Terminal Block, 480 Volts, 4 Amps, 15 Watts, 2 Horsepower, 4" x 4.18" x 3.75"

Overview

KLR Reactor, Terminal Block, 480 Volts, 4 Amps, 15 Watts, 2 Horsepower, 4" x 4.18" x 3.75"
Also known as: KLRUL4ATB, TCIKLRUL4ATB

Specifications

Phase: 3
Volts AC: 480
Amps: 4
Horsepower: 2
Phase: 3
Amps: 4
Volts AC: 480
Horsepower: 2