Shielded Flat QUICKPORT™ Patch Panel, 24-Port, 1RU, Black
Item #: 0703829
Cat #: 4S255-S24
UPC: 078477403327
$ 81.22 EA
Company wide:
19
in stock
Documents & Guides
Shielded Flat QUICKPORT™ Patch Panel, 24-Port, 1RU, Black. Cable Management bar included
Overview
Shielded Flat QUICKPORT™ Patch Panel, 24-Port, 1RU, Black. Cable Management bar included
Shielded Flat QUICKPORT Patch Panels protect critical data from EMI (electromagnetic interference) and RFI (radio frequency interference). This makes them ideal for use in health care, manufacturing, and other environments where EMI and RFI may be present.
Also known as: 078477403327, 4S255-S24, LEV4S255S24
Specifications
Mounting: | Rack |
Size: | 1RMU |
Type: | Unloaded |
Number of Ports: | 24 |
Mounting: | Rack |
Type: | Unloaded |
Size: | 1RMU |
Number of Ports: | 24 |
Customer Reviews
No reviews for this product
(0)