Patch Cord 4 Pair / 23 AWG CM CAT6 RJ45 Black 10'

Item #: 0703825

Cat #: C6-115BK-10FB

UPC: 763474086641

$ 7.18 EA
Company wide:
1 in stock
Documents & Guides
Patch Cord, 4 Pair / 23 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Black, Length: 10 ft.

Overview

Patch Cord, 4 Pair / 23 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Black, Length: 10 ft.
Also known as: 763474086641, C6-115BK-10FB, SIGC6115BK10FB

Specifications

Gauge: 23 AWG
Material: Copper
Conductors: 4 Pair
Color: Black
Length: 10 ft
Gauge: 23 AWG
Conductors: 4 Pair
Length: 10 ft
Material: Copper
Color: Black