15W S11 Incandescent Lamp, Clear

Item #: 0703824

Cat #: S3628

UPC: 045923036286

Company wide:
0 in stock
15 Watt S11 Incandescent; Clear; 1500 Average rated hours; 100 Lumens; Intermediate Base; 120 Volt

Overview

15 Watt S11 Incandescent; Clear; 1500 Average rated hours; 100 Lumens; Intermediate Base; 120 Volt
Also known as: 045923036286, S3628, SATS3628

Specifications

Lumens: 100
Volts AC: 120
Wattage: 15
Color Rendering Index (CRI): 100
Shape: S11 (Straight)
Base: Intermediate Screw (E17)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Lumens: 100
Wattage: 15
Shape: S11 (Straight)
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Volts AC: 120
Color Rendering Index (CRI): 100
Base: Intermediate Screw (E17)
Dimmable: Yes