Ladder Jack, 2-Rung, Aluminum

Item #: 0703796

Cat #: AC10-20-02

UPC: 051751039146

$ 239.08 EA
Company wide:
0 in stock
Documents & Guides
Ladder Jack, 2-Rung Model, Long Body, Style: Extension, Mounts on Either Side of Extension Ladder, Material: Aluminum, Accepts Stages to 20 Inch Width, Recommended for Use with 300 lbs Type IA and 375 lbs Type IAA Extension Ladders. (OSHA and ANSI Allow Use with 250 lbs Type I Extension Ladders.)

Overview

Ladder Jack, 2-Rung Model, Long Body, Style: Extension, Mounts on Either Side of Extension Ladder, Material: Aluminum, Accepts Stages to 20 Inch Width, Recommended for Use with 300 lbs Type IA and 375 lbs Type IAA Extension Ladders. (OSHA and ANSI Allow Use with 250 lbs Type I Extension Ladders.)
Also known as: 051751039146, AC10-20-02, WERAC102002, Ladder jack

Specifications

Type: Ladder, Jack
Type: Ladder, Jack