E-stop Button

Item #: 0703788

Cat #: CE4T-10R-02

UPC: 320500260774

$ 61.79 EA
Company wide:
79 in stock
Documents & Guides
Abb Ce4t-10r-02 40mm

Overview

Abb Ce4t-10r-02 40mm
Also known as: 320500260774, CE4T-10R-02, ABBCE4T10R02

Specifications

Color: Red
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Type: Non-Illuminated, Maintained
Color: Red
Type: Non-Illuminated, Maintained
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4