1
more

Breaker, 30A, 120/240VAC, 2P, Bolt On, 22kAIC
Item #: 0703711
Cat #: THHQB2130
UPC: 783164118360
$ 183.31 EA
Company wide:
0
in stock
Documents & Guides
Breaker, 30 Amp, 120/240 Volt AC, 2-Pole, 22 kAIC, Bolt On
Overview
Breaker, 30 Amp, 120/240 Volt AC, 2-Pole, 22 kAIC, Bolt On
Also known as: 783164118360, THHQB2130, ABBTHHQB2130
Specifications
| Poles: | 2 |
| Volts AC: | 120, 240 |
| Amps: | 30 |
| Mounting: | Bolt On |
| Interrupt Rating AC: | 22 kA |
| Poles: | 2 |
| Amps: | 30 |
| Interrupt Rating AC: | 22 kA |
| Volts AC: | 120, 240 |
| Mounting: | Bolt On |