Meter Mains, 150A, Main Breaker, 4 Jaw, OH/UG Service, 10kAIC, Ring

Item #: 0703706

Cat #: MBB150BTSCR

UPC: 782114860137

$ 1330.18 EA
Company wide:
0 in stock
Documents & Guides
Meter Mains, 150 Amp, CSH2150 Main Breaker, 4 Jaw, OH/UG Service, 10 kAIC, Ring Type, Non-EUSERC, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter Mains, 150 Amp, CSH2150 Main Breaker, 4 Jaw, OH/UG Service, 10 kAIC, Ring Type, Non-EUSERC, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 782114860137, MBB150BTSCR, CUTMBB150BTSCR

Specifications

Poles: 3
Mounting: Surface
Phase: 1
Volts AC: 120/240
Amps: 150
Jaws: 4
Sockets: 1
IP/NEMA Rating: NEMA 3R
Poles: 3
Phase: 1
Amps: 150
Sockets: 1
Mounting: Surface
Volts AC: 120/240
Jaws: 4
IP/NEMA Rating: NEMA 3R