140Amp 250Vac SEMI-COND FUSE

Item #: 0703659

Cat #: SF25H140

UPC: 051712841061

Company wide:
0 in stock
Documents & Guides
140Amp 250Vac SEMI-COND FUSE

Overview

140Amp 250Vac SEMI-COND FUSE
Also known as: 051712841061, SF25H140, BUSSF25H140

Specifications

Speed: Fast Acting
Amps: 140
Volts AC: 250
Type: Semi Conductor Fuse
Mounting: Bolt On
Speed: Fast Acting
Volts AC: 250
Mounting: Bolt On
Amps: 140
Type: Semi Conductor Fuse