C.S.A.FUSE FM2 CL'C'660V

Item #: 0703591

Cat #: 100L14C

UPC: 051712550796

$ 171.90 EA
Company wide:
0 in stock
Documents & Guides
100AMP 600V CURRENT LMTG FUSE

Overview

100AMP 600V CURRENT LMTG FUSE
Also known as: 051712550796, 100L14C, BUS100L14C

Specifications

Amps: 100
Type: IEC, Fuse
Volts AC: 600
Mounting: Bolt On
Interrupt Rating DC: 200 kA
Amps: 100
Volts AC: 600
Interrupt Rating DC: 200 kA
Type: IEC, Fuse
Mounting: Bolt On