HDST, 30 A, NEMA 4X, 240 V, 3-pole

Item #: 0703452

Cat #: DH321FCK

UPC: 782114295939

$ 6632.06 EA
Company wide:
0 in stock
Documents & Guides
Eaton Heavy duty single-throw fused safety switch, Corrosion resistant, 30 A, NEMA 4X, Non-metallic, KRYDON, Class H, Fusible without neutral, Three-pole, Three-wire, 240 V, Max Hp: 1.5, 3/ 7.5 hp (1,3PH Std/3PH TD), #14-#2 Cu/Al

Overview

Eaton Heavy duty single-throw fused safety switch, Corrosion resistant, 30 A, NEMA 4X, Non-metallic, KRYDON, Class H, Fusible without neutral, Three-pole, Three-wire, 240 V, Max Hp: 1.5, 3/ 7.5 hp (1,3PH Std/3PH TD), #14-#2 Cu/Al

EatonÆs heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, theyÆre Ideal for applications where reliable performance, safety, and service continuity are critical.

Also known as: 782114295939, DH321FCK, CUTDH321FCK

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 30
Volts AC: 240
IP/NEMA Rating: NEMA 4X
Poles: 3
Mounting: Surface
Volts AC: 240
Volts DC: 250
Amps: 30
IP/NEMA Rating: NEMA 4X