Krypton Bulb, Landscape, 18.5W, 12V, Wedge S8 Base

Item #: 0703415

Cat #: 15599CLR

UPC: 783927021586

$ 14.99 EA
Company wide:
0 in stock
Documents & Guides
Krypton Bulb, Landscape, 18.5 Watt, 12 Volt, Wedge S8 Base

Overview

Krypton Bulb, Landscape, 18.5 Watt, 12 Volt, Wedge S8 Base

3155K Krypton 12V Bulb

Also known as: 783927021586, 15599CLR, KIC15599CLR

Specifications

Base: Wedge (W2.5x16d)
Volts AC: 12
Wattage: 18.500
Light Technology: Krypton
Base: Wedge (W2.5x16d)
Wattage: 18.500
Volts AC: 12
Light Technology: Krypton