Side to Back Strut, 1-5/8" x 3-1/4", Steel, Hot Dip Galvanized

Item #: 0703368

Cat #: P1001C 10HG

UPC: 702316535091

Company wide:
0 in stock
Documents & Guides
Welded Side to Back Strut, 1-5/8" x 3-1/4", Steel, Hot Dip Galvanized

Overview

Welded Side to Back Strut, 1-5/8" x 3-1/4", Steel, Hot Dip Galvanized

Steel conforms to ASTM A1011 SS GR 33, Finish

Also known as: 702316535091, P1001C 10HG, PSTP1001C10HG

Specifications

Depth: 3 1/4 in
Material: Steel
Length: 10 ft
Width: 1 5/8 in
Finish: Hot Dipped Galvanized
Depth: 3 1/4 in
Length: 10 ft
Finish: Hot Dipped Galvanized
Material: Steel
Width: 1 5/8 in