Floor Box, Raised 2-1/2", Size: 9-1/8" x 11", Accomodates (2) Duplex Receptacles and (6) Communication Devices

Item #: 0703322

Cat #: SAF21/2-NT

UPC: 786564141457

$ 216.91 EA
Company wide:
0 in stock
Floor Box, Raised 2-1/2", Size: 9-1/8 x 11 inch, Accomodates (2) Duplex Receptacles and (6) Communication Devices, Knockouts: (4) 1/2 Inch Concentric, (3) 1/2 Concentric, Polycarbonate Lid, Brown

Overview

Floor Box, Raised 2-1/2", Size: 9-1/8 x 11 inch, Accomodates (2) Duplex Receptacles and (6) Communication Devices, Knockouts: (4) 1/2 Inch Concentric, (3) 1/2 Concentric, Polycarbonate Lid, Brown
Also known as: 786564141457, SAF21/2-NT, WMDSAF212NT

Specifications

Color: Brown
Knockout Diameter: 1/2 in
Color: Brown
Knockout Diameter: 1/2 in