HKD 2P 100A TERM L&L

Item #: 0703236

Cat #: HKD2100

UPC: 786679062166

$ 12135.22 EA
Company wide:
0 in stock
Eaton Series C complete molded case circuit breaker, K-frame, HKD, Complete breaker, Fixed thermal, fixed magnetic trip type, OPTIM trip unit, Two-pole, 100A, 600 Vac, 250 Vdc, 100 kAIC at 240 Vac, 65 kAIC at 480 Vac, Line and load

Overview

Eaton Series C complete molded case circuit breaker, K-frame, HKD, Complete breaker, Fixed thermal, fixed magnetic trip type, OPTIM trip unit, Two-pole, 100A, 600 Vac, 250 Vdc, 100 kAIC at 240 Vac, 65 kAIC at 480 Vac, Line and load

EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Also known as: 786679062166, HKD2100, CUTHKD2100

Specifications

Amps: 10
Amps: 10