
$ 0.95 EA
Company wide:
50
in stock
Documents & Guides
Category 6 Modular Plug, RJ-45, Contact: 8, Color: Clear, Position: 8
Overview
Category 6 Modular Plug, RJ-45, Contact: 8, Color: Clear, Position: 8
IDEAL CAT 6, RJ45 modular plugs support CAT 6 installations, meeting the TIA/EIA-568-B.2 requirements for NEXT (Near End Cross Talk) and Return Loss. The unique 3 piece design features wire management components to maintain the cable integrity, helping to ensure optimal performance. Plugs include a conductor liner, allowing conductors to be ordered, and held in position for insertion into the plug body, helping to reduce failures. Plugs are crimped using standard RJ45 crimp nests, allowing existing installation tools to be used. High impact nylon, one piece plug body provides durability for repeated insertions.
Also known as: 783250853663, 85-366, IDE85366
Specifications
| Color: | Clear |
| Standards: | California Proposition 65 |
| Connector Type: | CAT 6 |
| Color: | Clear |
| Connector Type: | CAT 6 |
| Standards: | California Proposition 65 |