4" Kwik Couple® Rigid Steel Conduit,10' Length

Item #: 0703207

Cat #: 4RKCP

UPC: 091111360039

Company wide:
0 in stock
Documents & Guides
4 Inch Rigid Steel Conduit, 10 Foot Length, Includes Kwik Couple® Coupling.

Overview

4 Inch Rigid Steel Conduit, 10 Foot Length, Includes Kwik Couple® Coupling.

Rigid metal conduit, or RMC, is heavy-duty galvanized steel tubing that is installed with threaded fittings. It is typically used outdoors to provide protection from damage and can also provide structural support for electrical cables, panels, and other equipment.

Also known as: 091111360039, 4RKCP

Specifications

Material: Steel
Length: 10 ft
Diameter: 4 in
Material: Steel
Diameter: 4 in
Length: 10 ft