This product has been discontinued.

Compact Fluorescent Lamp, 23W, Twist
Item #: 0703195
Cat #: EL/mdTQ 23W T2
UPC: 046677414016
$ 5.00 EA
Clearance
Price good while supplies last
Company wide:
25
in stock
Discontinued
Documents & Guides
Compact Fluorescent Lamp, 23 Watt, Bulb: EL/dT (Twist), Base: Medium Screw (E26), Lumens: 1600, CRI: 82, Color Temperature: 2700K, Rated Average Life: 12,000 Hrs *Philips Part # 41401-1* *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***
Overview
Compact Fluorescent Lamp, 23 Watt, Bulb: EL/dT (Twist), Base: Medium Screw (E26), Lumens: 1600, CRI: 82, Color Temperature: 2700K, Rated Average Life: 12,000 Hrs *Philips Part # 41401-1* *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***
The Philips EnergySaver T2 provides energy efficient lighting in a smaller, sleeker, size that fits more fixtures. The energy saving T2 is a direct replacement for most incandescents, provides soft white light and lasts 11 years* reducing the hassle of frequest replacements.
Also known as: 046677414016, EL/mdTQ 23W T2, PHIELMDTQS23WT2
Specifications
| Base: | Medium Screw (E26) |
| Wattage: | 23 |
| Color Rendering Index (CRI): | 82 |
| Volts AC: | 120 |
| Shape: | EL/mDT (Twister) |
| Lumens: | 1600 |
| Color Temperature: | 2700 (Warm White) |
| Light Technology: | Fluorescent |
| Base: | Medium Screw (E26) |
| Color Rendering Index (CRI): | 82 |
| Shape: | EL/mDT (Twister) |
| Color Temperature: | 2700 (Warm White) |
| Wattage: | 23 |
| Volts AC: | 120 |
| Lumens: | 1600 |
| Light Technology: | Fluorescent |