90A Fast-Acting Fuse, Current-Limiting, Class-T, 600V

Item #: 0703180

Cat #: JJS-90

UPC: 051712628907

$ 121.54 EA
Company wide:
7 in stock
Documents & Guides
90 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 600V, T-Tron

Overview

90 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 600V, T-Tron

Bussmann series fuses play a major role in industrial or commercial facilities by providing reliable, maximum protection to power systems. Their physical size or rejection features prevent replacing a fuse with one from another fuse class.

Also known as: 051712628907, JJS-90, BUSJJS90

Specifications

Class: T
Mounting: Bolt
Type: Current-Limiting, Fuse
Amps: 90
Volts AC: 600
Speed: Very Fast Acting
Interrupt Rating DC: 200 kA
Class: T
Type: Current-Limiting, Fuse
Volts AC: 600
Interrupt Rating DC: 200 kA
Mounting: Bolt
Amps: 90
Speed: Very Fast Acting