P&s 5262-ala 15a 125v Duplex Recept

Item #: 0703122

Cat #: 5262-ALA

UPC: 785007528602

$ 41.33 EA
Company wide:
0 in stock
Documents & Guides
PAS 5262-ALA 15A 125V DUPLEX

Overview

PAS 5262-ALA 15A 125V DUPLEX
Also known as: 785007528602, 5262-ALA, PAS5262ALA

Specifications

Type: Receptacle
Color: Light Almond
Material: Thermoplastic
Type: Receptacle
Material: Thermoplastic
Color: Light Almond