PowerPlug® Disconnect, Model 102, 2-Wire, 150/Jar

Item #: 0703098

Cat #: 30-352J

UPC: 783250667864

$ 1.84 EA
Company wide:
11,100 in stock
Documents & Guides
Luminaire Disconnect, 2-Wire, 6 Amp/600V Max, Conductor Range: 14 - 12 AWG Stranded Tin Bonded, Color: Orange. For use with Copper Conductors with 1-Ballast Fixtures. Package of 150.

Overview

Luminaire Disconnect, 2-Wire, 6 Amp/600V Max, Conductor Range: 14 - 12 AWG Stranded Tin Bonded, Color: Orange. For use with Copper Conductors with 1-Ballast Fixtures. Package of 150.

The PowerPlug® luminaire disconnect features patented IDEAL® push-in technology that quickly locks wires in place. It helps reduce electrical shock hazard during luminaire replacement by safely disconnecting the wiring while offering additional safety since both halves meet UL and CSA finger probe safety requirements. The entire family easily fits through 1/2 in knockouts for quick installation.

Also known as: 783250667864, 30-352J, IDE30352J

Specifications

Amps: 6
Material: Polycarbonate
Color: Orange
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 14 - 12
Amps: 6
Color: Orange
Standards: California Proposition 65
Material: Polycarbonate
Volts AC: 600
Allowable Gauge Range: 14 - 12