C-h S29n11s10n 10 Kva Type Ep Trans

Item #: 0703067

Cat #: S10011

UPC: 786680107276

Company wide:
0 in stock
Documents & Guides
C-h S29n11s10n 10 Kva Type Ep Trans10 Kva Rating, 1-phase, General Purpose Transformer, Sand And Resin Encapsulated, 208v, 120/240v, 115 Degree C, Aluminum Windings

Overview

C-h S29n11s10n 10 Kva Type Ep Trans10 Kva Rating, 1-phase, General Purpose Transformer, Sand And Resin Encapsulated, 208v, 120/240v, 115 Degree C, Aluminum Windings
Also known as: 786680107276, S10011, CUTS10011

Specifications

Phase: 1
Type: Dry Type Transformer
Volt Amps: 10kVA
Secondary Voltage: 120/240
Primary Voltage: 208
Phase: 1
Volt Amps: 10kVA
Primary Voltage: 208
Type: Dry Type Transformer
Secondary Voltage: 120/240