3A, 1P, 100-240V, 5VDC, CP-E Power Supply

Item #: 0703062

Cat #: 1SVR 427 033 R3000

UPC: 016779656898

$ 246.72 EA
Company wide:
0 in stock
Documents & Guides
3 Amp, Power Supply. CP-E Series. 1-Phase. Rated Input Voltage: 100 - 240V AC. Rated Output Voltage: 5V DC. Rated Output Current: 3 Amps (15 Watts).

Overview

3 Amp, Power Supply. CP-E Series. 1-Phase. Rated Input Voltage: 100 - 240V AC. Rated Output Voltage: 5V DC. Rated Output Current: 3 Amps (15 Watts).

Circuit Board Relay, SPDT, 24V AC

Also known as: 016779656898, 1SVR 427 033 R3000, ABB1SVR427033R3000

Specifications

Mounting: DIN Rail
Phase: 1
Volts DC: 5
Amps: 3
Volts AC Range: 100 - 240
Volts DC Range: 120 - 375
Mounting: DIN Rail
Volts DC: 5
Volts AC Range: 100 - 240
Phase: 1
Amps: 3
Volts DC Range: 120 - 375