Accessory Stem, 3/4" x 12", Textured Architectural Bronze

Item #: 0703032

Cat #: 15656AZT

UPC: 783927156561

$ 42.95 EA
Company wide:
0 in stock
Documents & Guides
Accessory Stem, 3/4 x 12 inch, Textured Architectural Bronze

Overview

Accessory Stem, 3/4 x 12 inch, Textured Architectural Bronze
Fixture Mounting Stems - 12" (1/2 NPSM thd. Stems, 3/4 dia. overall). All stems made of corrosion resistant aluminum alloy (except BR and BBR) with baked thermoset powder coating to match fixtures. Used with: In-ground support stakes (low voltage only) and Surface mounting flange (low or line voltage)
Also known as: 783927156561, 15656AZT, KIC15656AZT

Specifications

Length: 1 ft
Color: Bronze
Material: Aluminum
Length: 1 ft
Material: Aluminum
Color: Bronze

Customer Reviews

No reviews for this product
(0)